Buy more than* S$200* and get FREE SHIPPING

Key Reel

4.43 (7)
Cord Length (m)
1.2
Weight (g)
79
Height (mm)
157
Thickness (mm)
About 19
Width (mm)
52
Material
(Body) Steel (line) Stainless steel (plastic coat finish)
TRUSCO Part Number
356-8750
Specification
Lead in force 120g
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KRB120 39457327 9.71 SGD
Shipped after 2017-03-27
ADD TO CART
Customer Reviews
5 star 3
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
Retention of key
4
From Japan
On 2016-09-30 00:37:33
The was greater than I thought was impressive, but it was good to be there more than enough length
This review is about item#39457327.
Fitted with a car key
4
From Japan
On 2016-08-05 11:44:48
Force to pull There is also a length sufficient also just well, not most worrisome also in operation. However, and attached to the belt is the upper part of the hook portion will be a little disturbing. Currently uses to remove even with both upper and lower.
This review is about item#39457327.
As fixtures of staff
5
From Japan
On 2016-07-18 22:08:02
The first time buy another company's product, so we used, could be used without discomfort, it is satisfied
This review is about item#39457327.
Hanging of the whistle for emergency evacuation
4
From Japan
On 2016-04-29 17:55:25
The length can be satisfaction enough. Just a little more small external dimensions of the body and really want you, but ... If external dimensions are 10 mm smaller in diameter, I think the use range is widened.
This review is about item#39457327.
Used as a fall prevention wire of lightweight equipment at altitude work
4
From Japan
On 2015-12-21 20:04:52
And that the wire material is stainless steel (vinyl coating), compared to the wire length of the other reel (60cm), This product is a point long and 120cm became a decisive factor. I do not know the durability of the take-up spring and reel case (metal part), but had been able to purchase the purpose of the goods.
This review is about item#39457327.
What you need at hand (for example key, mini light) Mobile to the use of
5
From Japan
On 2015-09-30 18:24:56
Than the previous product, it is good to have become a little lightweight. In addition, there is also a hanging part at the top, is valid at the time of storage.
This review is about item#39457327.
Mobile phone that you want to tool seat of the site
5
From Japan
On 2014-09-08 13:05:57
The ones that were purchased at 100 yen shop that has been used before in a large difference, I use the convenient because reel code is also pulling easy length.
This review is about item#39457327.

Related Products