Buy more than* S$200* and get FREE SHIPPING

Key Reel, Stopper

3.75 (4)
Gravitation (kg)
(Lead-in) 50
Cord Length (m)
0.95
Height (mm)
103
Thickness (mm)
About 25
Width (mm)
54
Material
(Body) ABS resin (line) Nylon
TRUSCO Part Number
356-8776
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KRB90 39457336 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
It seems to be useful in some way
4
From Japan
On 2017-06-01 11:38:24
I have not specified it yet. Specify if you have the opportunity to specify.
This review is about item#39457336.
To take measures at a high place work, to prevent the falling of the tool.
2
From Japan
On 2016-07-25 10:12:59
The belt width I used is 40 mm (for this product, 30 mm), it did not fit properly. → Available for product description There is no notation of the belt width. → Please indicate the specifications as much as possible. Also, since it has a stopper, I think that the return spring can be stronger. Even if push buttons are enlarged, is not it good (about 10 mm)?
This review is about item#39457336.
It is an additional review after that
4
From Japan
On 2014-06-20 14:13:23
I think that the sound when stretching the cord resembles the sound when the cutter knife blade comes out, but when pulling out with a lot of people, such as a ticket gate at the station, there are times when it can be seen by some people.
This review is about item#39457336.
For pass case
5
From Japan
On 2014-06-03 20:21:28
Until now I put a pass case with a chain in the pants pocket and connected to the part that pants belt passed through, but since the length of the chain is fixed, it is short when passing through the ticket gate, when it is in the pocket I was in the way. In addition (although this is a secondary reason only), since the sensor of the IC card at the time of entering the office building is at the height of his / her face and the chain from the waist does not reach, it is clearly stretched out , Pulled the chain to the bing and unlocked the chain. (← It is pretty embarrassing because the short legs are highlighted.) So, purchase this product, remove the chain of the pass case, attach it to the ring and use it. Since it is with a stopper, it is safe because you can leave the pass case inside the pocket. Moreover, since the distance of the code also increases considerably (to the last) secondarily, you do not have to worry about surrounding eyes by unlocking, and for now it has not felt inconvenience.
This review is about item#39457336.

Related Products