Buy more than* S$200* and get FREE SHIPPING

Key Reel Small Size

3.00 (2)
Cord Length (m)
0.55
Weight (g)
47
Height (mm)
103
Thickness (mm)
About 19
Width (mm)
41
Material
(Body) Steel (line) Stainless steel (plastic coat finish)
TRUSCO Part Number
356-8768
Specification
Lead in force 120g
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KRB70 39457345 7.21 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
To prevent the handy terminal from falling
4
From Japan
On 2017-03-31 15:05:19
Although I am using a Handy Terminal that has failed at all, I also use it for just in case. If you connect it to your chest pocket, you will not fall to the floor.
This review is about item#39457345.
Attach to the waist tool
2
From Japan
On 2015-07-13 21:06:45
The goods reached, 2.3 times when I extended the wire I did not return and broke up and fixed it myself.
This review is about item#39457345.

Related Products