Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Hook

3.86 (7)
Material
Stainless steel (SUS304)
...see all
Product Options
ADD TO CART
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimensions L (mm) Depth (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Hanging Load N (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimensions L (mm) Depth (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Hanging Load N (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 8 26 4.5 27 12 5 381-5579 - 29.4(3) 1PC 1 KSTF31 39457397 1.53 SGD
Shipped after 2017-07-24
12 6 32 3.5 32 31 11 381-5561 1-1879 49(5) 1PC 1 KSTF21 39457406 2.13 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 3.86
7 Customer Reviews
The reviews are automatic translation.
Fix the rear trunk with a rubber rope on the bike
3
From Japan
On 2017-05-18 14:46:44
It fixed to 4 corners with 4 mm blind rivet on the trunk side, and it fixed to the loading platform of the motorcycle with a rubber rope. Although there is no problem in terms of strength, if you secure it firmly on the loading platform it would be better to have a larger hook.
This review is about item#39457397.
Fix the box with a rubber string on the bike's carrier
4
From Japan
On 2016-12-05 23:23:54
Stainless steel plate thickness is about 1.2 mm Inside width of hook is 7.5 mm round bar there is a slight gap, 8 mm round bar caught on the way, push it in force and enter it all the way. The attachment hole is a 4.5 mm round bar with enough margin, and it does not go with 4.8 mm. I think this hole is too big. I want you to make it 4 mm. A plastic film label or tag is affixed to the top of the product and the hole opened in it is hooked on the store display hook, but when the tag is torn while displaying Durable film is pasted with a powerful glue so as not to come off, it is quite hard to remove this. If the number is large, you can not get serious with magnification don. After all, it was immersed all over in a container containing gasoline, put it all overnight, pulled out Nururi and a tag at the point where the glue softened, wiped the remaining glue with a cloth, but it was too much troublesome · · ·
This review is about item#39457397.
Luggage hook
4
From Japan
On 2016-12-02 16:20:08
I am satisfied with the product itself, but the seal can not be peeled cleanly Even if I wipe it with gasoline I can not get it easily It was hard to remove the paste remaining
This review is about item#39457397.
Mounting on light truck
5
From Japan
On 2016-08-05 23:22:00
Both size and shape were just right. It was good as I think that the price is also cheap.
This review is about item#39457397.
For securing garbage bags
3
From Japan
On 2016-07-16 16:30:56
I purchased to fix garbage bags It is SUS so I am happy not to rust.
This review is about item#39457397.
I used it for the lantern hanging hook of the tray
5
From Japan
On 2015-08-19 17:02:16
The size and ease of use were just good products, I searched for a home center etc., but it was saved without convenient goods.
This review is about item#39457397.
I used it to put up an insect repellent net
3
From Japan
On 2015-04-28 14:40:24
I fixed it on the concrete wall and used it to stretch insect screen. Quality is not a problem, but the seal did not peel off easily, so we abandoned the adhesive as it remained dirty after all. Because it is a small cost, I want you to make it a peelable seal.
This review is about item#39457397.

Related Products