Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Swing Hook

4.80 (5)
Dimensions D (mm)
7
Material
Steel
...see all>
Product Options
ADD TO CART
Height (mm) Hanging Load N (kgf) Dimensions B (mm) Dimensions A (mm) Dimension d (mm) Dimensions L (mm) Depth (mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Dimensions H1 (mm) Accessories Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Height (mm) Hanging Load N (kgf) Dimensions B (mm) Dimensions A (mm) Dimension d (mm) Dimensions L (mm) Depth (mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Dimensions H1 (mm) Accessories Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
67 68.6(7) 28 36 3.2 - - 30 1-1880 381-5633 64 Bis 2 39 1PC 1 KTCF20 39457442 2.99 SGD
In stock
- 49.0(5) 14.5 34 3 42 38 15 - 381-5625 - Bis two - 1PC 1 KTCF10 39457433 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used in stores
5
From Japan
On 2018-03-06 09:28:29
There is no problem in operation, it is good with rubber cover on the tip of the hook.
This review is about item#39457433.
To a bag · hat
5
From Japan
On 2017-12-13 12:35:49
If you turn the hook, it will be in a folded state and it will be convenient not to get out. When hook is raised, it is also the feature (of the larger size) that detent is effective and it is locked easily.
This review is about item#39457442.
Organize codes
4
From Japan
On 2017-06-10 21:00:58
I planned to use it for a while but I wanted to prepare early so I bought it. Keeping running costs is also an important job so thank you for the low price.
This review is about item#39457433.
The crucifixion
5
From Japan
On 2016-07-19 20:24:13
It was cheap and saved. It was nice to have the cover at the end of the metal and be safe
This review is about item#39457433.
Attached to the locker for children
5
From Japan
On 2015-03-11 13:26:58
We ordered a large quantity this time, but we had everything together until the desired delivery date.
This review is about item#39457433.

Related Products