Buy more than* S$200* and get FREE SHIPPING

Stainless Swivel,SAE Type

5.00 (1)
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Dimensions S1 (mm) Dimensions W2(mm) Dimensions W1(mm) Dimension L2 (mm) Dimensions D (mm) Dimension L1 (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Working Load [kN] Dimensions S2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions S1 (mm) Dimensions W2(mm) Dimensions W1(mm) Dimension L2 (mm) Dimensions D (mm) Dimension L1 (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Working Load [kN] Dimensions S2 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 45 14.5 64 5 74 25 378-8521 - 0.2 30 1PC 1 B-1457 39457765 4.99 SGD
In stock
3.2 18.5 7.5 30 3 36 4 378-8504 1-1863 0.07 13 1PC 1 B-1455 39457747 1.99 SGD
In stock
3.5 20 7.5 33.5 4 41.5 8 378-8512 1-1863 0.15 15 1PC 1 B-1456 39457756 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Hanging milking supplies
5
From Japan
On 2015-06-24 22:51:09
Stainless steel hook essential for food site. There is not much big things. I have no time to go looking. Such a monotaur. Put the stainless steel chain (often) reaching the itchy tooth in the small ring and caulk and close it with vice. I use it with hanging like that. I have two hoses of thickness 25 mm, 2 kg, but I am not at all worried. The opening of the big loop mouth is 30 mm.
This review is about item#39457765.

Related Products