Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

S Can Hook Stainless Steel

5.00 (4)
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimension L2 (mm) Dimensions D (mm) Dimension S (mm) Dimension L1 (mm) Weight (g) TRUSCO Part Number Working Load [kN] Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimension L2 (mm) Dimensions D (mm) Dimension S (mm) Dimension L1 (mm) Weight (g) TRUSCO Part Number Working Load [kN] Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 36 4 7 44 10 378-8997 0.15 5 1PC 1 B1855 39457783 5.99 SGD
In stock
26 52 5 8.5 62 21 378-9004 0.2 7.5 1PC 1 B1856 39457792 6.99 SGD
In stock
16 31 3 5 37 4 378-9292 0.08 4 1PC 1 B2054 39457774 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Installation of hanging signboard
5
From Japan
On 2017-11-06 21:54:28
Compact, strong and satisfied. Although it used with the wire for the tether of the hanging signboard, it functions as a joint firmly and it is as simple as design.
This review is about item#39457774.
Parking lot partition
5
From Japan
On 2016-02-06 14:58:30
I think that it was good.
This review is about item#39457783.
Used to stop the sunshade attached to the balcony (so that it can be removed when unnecessary)
5
From Japan
On 2015-06-28 16:55:20
Although I can not say anything because the use period is short, when I fixed it with S Kang, the sunshade was pulled by the wind and it was deformed, but this S Kungfuck has not been deformed at the present time. Is it because the wire diameter is thick? It is favorite.
This review is about item#39457774.
Rope work on yachts
5
From Japan
On 2015-02-28 10:10:21
I was glad that it seems to be stronger than I expected.
This review is about item#39457792.

Related Products