Buy more than* S$200* and get FREE SHIPPING

Screw Eye Bolt

5.00 (1)
Purpose
Be installed on wooden wall, floor, pillar, etc. as end fittings of chain wire rope.
2014 TRUSCO Published Page
1-1827
Material
Stainless steel (SUS304)
Specification
screw type
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Working Load [kN] Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Working Load [kN] Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimensions A (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14 378-8172 0.29 30 5 5 11 26 13 1PC 1 B-1141 39457932 9.99 SGD
In stock
5 378-8156 0.15 20 2.8 3.5 9 16 8.5 1PC 1 B-1139 39457941 7.99 SGD
In stock
7 378-8164 0.20 25 4.0 4.0 10 20 10.0 1PC 1 B-1140 39457923 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For fixing the auxiliary gasoline tank of the motorcycle
5
From Japan
On 2017-10-10 16:30:20
When touring to a distant region, I purchased it as a hook to fix the package, exchange it for the screw fixing the exterior and use it for use.
This review is about item#39457941.

Related Products