Buy more than* S$200* and get FREE SHIPPING

Eye Bolt, Stainless Steel

4.00 (2)
Purpose
General cargo handling, lifting machinery and apparatuses.
Material
Stainless steel (SUS304)
Specification
No nut
...see all>
Product Options
ADD TO CART
Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Working Load [kN] Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Working Load [kN] Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52 29 115 379-0096 1-1824 2.16 22 10 24 W1/2 1PC 1 B312 39458106 13.99 SGD
In stock
61 34 220 379-0100 1-1824 4.41 27 13 30 W5/8 1PC 1 B313 39458142 26.99 SGD
In stock
34 19 29 379-0070 1-1824 0.78 15 7 16 W5/16 1PC 1 B310 39458133 9.99 SGD
Shipped after 2018-02-20
27 16 16 379-0061 1-1824 0.49 14 5.5 13 W1/4 1PC 1 B309 39458115 8.99 SGD
In stock
42 25 59 - - 1.47 18 8 19 W3/8 1PC 1 B311 39458124 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Hanging equipment used outdoors
5
From Japan
On 2017-03-15 17:12:43
Even at home centers, it is difficult to obtain stainless steel, and it is appreciated that it is available in small quantities.
This review is about item#39458115.
For hanging display panel
3
From Japan
On 2017-02-02 17:51:01
There is nothing wrong. We understand that there is a standard that reduced the price with a load-bearing smaller (about 30 kg or less).
This review is about item#39458124.

Related Products