Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Long S Hook

Purpose
Use it to suspend net and to hook thing.
2014 TRUSCO Published Page
1-1865
Working Load [kN]
0.07
Dimension W (mm)
21
Dimensions D (mm)
4
Dimension S (mm)
12
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
361-0900 1800 187 1PC 1 A2160 39458395 31.99 SGD
In stock
361-0896 1500 157 1PC 1 A2118 39458386 28.99 SGD
In stock
361-0888 1200 127 1PC 1 A2115 39458377 25.99 SGD
In stock
361-0870 1000 107 1PC 1 A2113 39458361 22.99 SGD
In stock
361-0861 800 87 1PC 1 A2111 39458404 19.99 SGD
In stock
ADD TO CART

Related Products