Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond Eye Plate

Purpose
Be installed on wall, floor, pillar, etc. as end fittings of chain wire rope.
2014 TRUSCO Published Page
1-1835
Dimension T (mm)
3
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Dimension H (mm) Weight (g) Working Load [kN] TRUSCO Part Number Dimensions A1(mm) Dimension h (mm) Dimension B1 (mm) Dimensions A1 (mm) Dimensions B2 (mm) Dimension W (mm) Dimensions D (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Weight (g) Working Load [kN] TRUSCO Part Number Dimensions A1(mm) Dimension h (mm) Dimension B1 (mm) Dimensions A1 (mm) Dimensions B2 (mm) Dimension W (mm) Dimensions D (mm) Dimension d (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 43 0.20 378-7915 27 14 64 40 51 18 6 4.2 1PC 1 B046 39458544 13.99 SGD
In stock
33 76 0.29 378-7923 34 20 80 50 65 21 8 5.2 1PC 1 B047 39458553 15.99 SGD
In stock
22 38 0.15 378-7907 24 12 59 37 46 14 5 4.2 1PC 1 B045 39458535 9.99 SGD
In stock
ADD TO CART

Related Products