Buy more than* S$200* and get FREE SHIPPING

Screw shackle made of stainless steel

Purpose
As a connection fitting
Working Load [kN]
0.10
Dimensions B (mm)
4
Dimensions D (mm)
2
Dimension d (mm)
4
Screw Diameter
M2
Dimensions L (mm)
8
Weight (g)
1
TRUSCO Part Number
378-9632
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 B2198 39458745 7.99 SGD
In stock
ADD TO CART

Related Products