Buy more than* S$200* and get FREE SHIPPING

Flush Pin Shackles

4.50 (2)
Purpose
For linking brackets such as linking chain, wire, and rope and for terminal bracket joint. For theftproof of bracket.
2014 TRUSCO Published Page
1-1843
Material
Stainless steel (SUS304)
Specification
Using hex wrench
...see all>
Product Options
ADD TO CART
Wrench Size (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Working Load [kN] Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wrench Size (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number Working Load [kN] Dimensions B (mm) Dimensions D (mm) Dimension d (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 28 36 379-0606 1.96 14 7 14 W5/16 1PC 1 B-751 39458781 10.99 SGD
In stock
2 36 72 378-8652 2.94 18 9 18 W3/8 1PC 1 B-1485 39458806 12.99 SGD
In stock
2.5 48 182 378-8679 4.12 24 12 24 W1/2 1PC 1 B-1487 39458824 22.99 SGD
In stock
2.5 52 236 378-8687 4.90 26 13 26 W1/2 1PC 1 B-1488 39458833 28.99 SGD
Shipped after 2018-01-22
1.5 32 53 378-8644 2.45 16 8 16 W5/16 1PC 1 B-1484 39458797 11.99 SGD
In stock
2.5 40 103 378-8661 3.43 20 10 20 W3/8 1PC 1 B-1486 39458815 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Connection of bracket and rope
5
From Japan
On 2017-09-10 23:25:07
There is no jumping part of the pin part, so it will not get caught, the screw is attached to the main body and the screw of the pin does not loosen. It is an outstanding product as a use which is troubled if it is out. Finishing is also pretty good. I hope the price goes down a little more ...
This review is about item#39458815.
Joining a swing chain
4
From Japan
On 2016-04-18 09:17:39
Accuracy also looks good, I thought the product was perfect. If the price is lower, I would like to use more. It is an inexpensive version of the same product and I would appreciate it if there are iron plated items.
This review is about item#39458824.

Related Products