Buy more than* S$200* and get FREE SHIPPING

Petit Carabiner, Stainless Steel, Retainer

5.00 (3)
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Working Load [kN] Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension S (mm) Dimensions L (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Working Load [kN] Dimension W (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 10 57 23 378-8709 - 0.59 16 1PC 1 B156 39459147 9.99 SGD
Shipped after 2018-06-04
4 7 40 10 378-9381 - 0.2 12 1PC 1 B2104 39459131 6.99 SGD
Shipped after 2018-05-28
10 13 90 145 378-8776 1-1853 1.47 26 1PC 1 B159 39459122 28.99 SGD
Shipped after 2018-05-29
8 10 74 76 378-8725 1-1853 1.18 20 1PC 1 B158 39459165 18.99 SGD
Shipped after 2018-05-28
6 10 66 38 378-8717 1-1853 0.78 19 1PC 1 B157 39459156 11.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Hang on several key (key) hook belt holder
5
From Japan
On 2018-04-22 10:47:07
Because it carries various keys, it is convenient to remove! Attach a round ring to the key and remove it when necessary! Because it is made of stainless steel, it fades, it also has excellent rust durability! Springs are solid as well!
This review is about item#39459131.
The key of the car
5
From Japan
On 2018-02-27 21:20:02
I found what I was looking for, it is nice. Thank you very much.
This review is about item#39459131.
For hanging the tool bag
5
From Japan
On 2017-12-03 05:09:02
Finish etc. Good quality It is compact and good. Since the spring of the opening and closing part is also strong, it can be said that it is off by some sort of beat It looks disappointing and I feel very secure.
This review is about item#39459131.

Related Products