Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Hook Holder

Purpose
For boat hook.
Dimension p2 (mm)
18
Dimension p1 (mm)
11
Dimension W (mm)
25
Dimension d (mm)
3.5
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page TRUSCO Part Number Hanging Load N (kgf) Dimension r (mm) Dimensions B (mm) Dimension S (mm) Dimension t (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page TRUSCO Part Number Hanging Load N (kgf) Dimension r (mm) Dimensions B (mm) Dimension S (mm) Dimension t (mm) Dimensions L (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1878 378-7681 9.8(1) 39 81 70 1.5 135 79 1PC 1 A1388 39459271 7.99 SGD
In stock
- - 49.0(5) 17 47 31 1.4 123 74 1PC 1 A1387 39459262 8.99 SGD
In stock
ADD TO CART

Related Products