Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Clip Stainless Steel

4.40 (5)
Material
Stainless steel (SUS316)
...see all>
Product Options
ADD TO CART
Working Load [kN] Dimension r (mm) Dimension W (mm) Dimension S (mm) Dimension t (mm) Dimension d (mm) Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load [kN] Dimension r (mm) Dimension W (mm) Dimension S (mm) Dimension t (mm) Dimension d (mm) Dimensions L (mm) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.02 3.5 10 4 2.4 3.5 20 1-1855 378-9110 1Bag(2PC) 1 B1935 39459305 6.99 SGD
In stock
0.1 5 15 6 4.3 6 34 - 378-9136 1Bag(2PC) 1 B1937 39459323 9.99 SGD
In stock
0.01 2.5 7.5 3 1.8 2.5 15 - - 1Bag(2PC) 1 B1934 39459296 6.99 SGD
In stock
0.03 4 12 5 3 4.2 26 1-1855 378-9128 1Bag(2PC) 1 B1936 39459314 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Winding type key holder and key connection
5
From Japan
On 2017-10-10 09:16:02
It is quite small made of stainless steel but highly durable. The size I wanted is easy to use. You can use it with confidence.
This review is about item#39459314.
Used as action cam drop prevention
5
From Japan
On 2017-03-22 14:42:47
By attaching it to the strap it prevents falling off, it is easy to install and remove the action cam, it does not scratch the equipment with mini clip, so I like it.
This review is about item#39459296.
Parts for accessories
5
From Japan
On 2015-10-17 17:49:29
I like the design. However, for cheap accessories, the parts used are chops and they do not withstand long-term use. In such a case, buy only the part of this hook and replace it. By itself it is possible to use disposable accessories wonderfully for a long time. I am using monotalous with such intention. Fukuoka prefecture TONGO
This review is about item#39459296.
For key
4
From Japan
On 2015-08-24 07:54:08
It is a material that can expect anticorrosion and the finish is good without burr. The spring part is also good. Products that are likely to endure long-term use.
This review is about item#39459296.
Used for the end of the strap to attach to the tool
3
From Japan
On 2014-09-25 16:39:04
It was smaller than I expected. It is no doubt to check the required size.
This review is about item#39459296.

Related Products