Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Low Eye Strap, Stainless Steel

Dimension T (mm)
3
Type
Counterbore type
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Dimension L3 (mm) Dimension L2 (mm) Dimensions D (mm) Dimension L1 (mm) Dimension d (mm) Dimension H (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Working Load [kN] Dimension h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L3 (mm) Dimension L2 (mm) Dimensions D (mm) Dimension L1 (mm) Dimension d (mm) Dimension H (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Working Load [kN] Dimension h (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41 67.5 6 80 6.4 15 19 - - 0.2 9 1PC 1 B1144 39459411 6.99 SGD
Shipped after 2018-06-25
25 50 5 62 5.2 9 9 378-8121 1-1837 0.15 4 1PC 1 B-1031 39459402 6.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products