Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wire Key Ring

2014 TRUSCO Published Page
1-1814
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Rope Diameter (phi mm) Dimensions B (mm) Dimensions A (mm) Working Load (kg) Dimensions L (mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Rope Diameter (phi mm) Dimensions B (mm) Dimensions A (mm) Working Load (kg) Dimensions L (mm) Length (m) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
378-7869 3 8 15 80 300 0.99 43 1PC 1 A-825 39459682 29.99 SGD
Shipped after 2018-06-25
378-8857 2 7 13 60 300 1.00 20 1PC 1 B-1645 39459637 20.99 SGD
Shipped after 2018-06-25
378-7834 3 8 22 80 120 0.39 20 1PC 1 A-355 39459664 16.99 SGD
Shipped after 2018-06-25
378-9071 1 6 18 20 40 0.15 5 1PC 1 B-1931 39459646 8.99 SGD
Shipped after 2018-06-25
378-7842 4 9 25 100 140 0.48 39 1PC 1 A-357 39459673 23.99 SGD
Shipped after 2018-06-25
378-9080 1 6 11 20 80 0.27 4 1PC 1 B-1932 39459655 9.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products