Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Stainless Steel Wire Hook

4.50 (2)
Purpose
Chain, wire, and rope for linking and terminal joints.
Hanging Load N (kgf)
147(15)
Dimension W (mm)
35
Dimension L2 (mm)
7
Dimension D2 (mm)
3
Dimensions D (mm)
5
Dimension S (mm)
16
Dimension H (mm)
22
Dimensions L (mm)
33
Weight (g)
25
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B1914 39459691 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To fix things
4
From Japan
On 2015-09-14 15:01:37
I feel a little small but I feel that it is solidly processed and can be used for a long time.
This review is about item#39459691.
As a part of our production products
5
From Japan
On 2014-02-13 14:41:27
We are saved by the strength, shape and size I wanted.
This review is about item#39459691.

Related Products