Buy more than* S$200* and get FREE SHIPPING

Stainless Wire Hook

5.00 (1)
Purpose
For linking brackets such as linking chain, wire, and rope and for terminal bracket joint.
2014 TRUSCO Published Page
1-1879
Hanging Load N (kgf)
98(10)
Dimension W (mm)
35
Dimension L2 (mm)
21
Dimensions D (mm)
5
Dimension S (mm)
11
Dimension H (mm)
21
Dimensions L (mm)
70
Weight (g)
23
Material
Stainless steel (SUS304)
TRUSCO Part Number
378-9055
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 B1913 39459707 4.90 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For fixing the car trunk carriers
5
From Japan
On 2016-06-14 15:09:05
Because the bent part of the welding, is the strength to peace of mind. Rust of worry in stainless steel is also happy without.
This review is about item#39459707.

Related Products