Buy more than* S$200* and get FREE SHIPPING

MAME U-Bolt, Stainless Steel

5.00 (1)
Purpose
Fixed bracket on wall, floor, ground.
...see all>
Product Options
ADD TO CART
Screw Diameter Dimensions L (mm) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Working Load [kN] Dimension W (mm) Dimension T (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter Dimensions L (mm) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Working Load [kN] Dimension W (mm) Dimension T (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - 1PC 1 B-1958 39460461 2.99 SGD
In stock
M8x1.25 43 27 Stainlesssteel(SUS304) 361-1035 1-1833 0.78 17.5 23 7.1 1PC 1 B-1712 39460495 3.99 SGD
In stock
M3x0.5 21 2 Stainlesssteel(SUS304) 361-0993 1-1833 0.15 8.5 13 2.5 1PC 1 B-2068 39460452 2.99 SGD
In stock
M5x0.8 28 7 Stainlesssteel(SUS304) 361-1019 1-1833 0.29 12 15 4.4 1PC 1 B-1710 39460477 2.99 SGD
In stock
M6x1.0 34 12 Stainlesssteel(SUS304) 361-1027 1-1833 0.49 14 19 5.3 1PC 1 B-1711 39460486 2.99 SGD
In stock
M10x1.5 53 52 Stainlesssteel(SUS304) 361-1043 1-1833 1.47 21 30 9 1PC 1 B-1713 39460443 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Fixing the bike option
5
From Japan
On 2014-07-23 20:19:35
I can not find things of this size in the street. If there is an old hardware store, it will be impossible at the chain store now. The product is very beautiful and has a load bearing indication very kindly, nut washer needs to be prepared by oneself but this price is a very satisfying product at this price. Screw thread is also beautiful and no fault.
This review is about item#39460486.

Related Products