Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Flat Shackles

3.00 (1)
Purpose
For linking brackets such as linking chain, wire, and rope and for terminal bracket joint.
2014 TRUSCO Published Page
1-1840
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Working Load [kN] Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Dimension t (mm) Dimension d (mm) Screw Diameter Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Working Load [kN] Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Dimension t (mm) Dimension d (mm) Screw Diameter Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.18 21 8 10 4 18 M8 48 56 379-0649 1PC 1 B769 39460574 8.99 SGD
In stock
0.88 15 6 8 3 14.5 M6 27 22 379-0631 1PC 1 B768 39460565 5.99 SGD
In stock
0.49 10 4 5.2 1.5 9.5 M4 19 5 379-0614 1PC 1 B766 39460531 4.99 SGD
In stock
0.69 12.5 5 7 2 12 M5 22.5 11 379-0622 1PC 1 B767 39460556 4.99 SGD
In stock
0.59 11 4.8 5.7 2 11 M5 21 9 378-9098 1PC 1 B1933 39460547 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For ships
3
From Japan
On 2016-08-05 20:55:49
The material was thin, I felt a bit delicate.
This review is about item#39460556.

Related Products