Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Frame Type Turn Buckle J and J Type

3.67 (3)
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Purpose Dimension H (mm) 2014 TRUSCO Published Page Dimensions L (mm) Working Load [kN] Weight (g) Dimension W (mm) TRUSCO Part Number Dimension L2 (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension L1 (mm) Dimension d (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Dimension H (mm) 2014 TRUSCO Published Page Dimensions L (mm) Working Load [kN] Weight (g) Dimension W (mm) TRUSCO Part Number Dimension L2 (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Dimension L1 (mm) Dimension d (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Regulation of tension of wire rope 13 - 120 2.45 260 21 - 250 100 10 62 179 12 W5/16 1PC 1 B1737 39460601 32.99 SGD
Shipped after 2018-01-25
- 10 - 70 0.98 70 14 378-8903 166 66 6 40 110 9.5 W3/16 1PC 1 B-1735 39460583 -
Discontinued
[x]
Regulation of tension of wire rope 10 1-1818 90 1.18 140 19 378-8911 195 80 8 50 135 10 W1/4 1PC 1 B-1736 39460592 18.99 SGD
In stock
Regulation of tension of wire rope 18 1-1818 150 2.94 450 26 378-8938 320 123 12 77 223 15 W3/8 1PC 1 B-1738 39460617 43.99 SGD
In stock
Regulation of tension of wire rope 18 1-1818 200 4.9 735 34 378-7761 400 145 12 100 280 15 W1/2 1PC 1 A-1739 39460626 71.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Horizontal securing of the projecting metal hardware (for streaky)
5
From Japan
On 2017-02-15 15:02:37
I asked about 3 retailers but did not find the product I wanted but ordered by looking at the monotail, it was a better product than I thought, it was a great deal of help with the next day, thank you very much .
This review is about item#39460617.
work
3
From Japan
On 2016-11-20 01:21:40
I bought it in an emergency but it is high to write! It is! These items are useless ...
This review is about item#39460617.
Attracting plants
3
From Japan
On 2016-05-03 13:25:03
No excess or deficiency
This review is about item#39460583.

Related Products