Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hook-Hook Turnbuckle

4.50 (2)
Purpose
Regulation of tension of wire rope
2014 TRUSCO Published Page
1-1818
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Working Load [kN] Dimension r (mm) Dimension W (mm) Dimension L2 (mm) Dimensions B (mm) Dimensions A (mm) Dimension L1 (mm) Screw Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Working Load [kN] Dimension r (mm) Dimension W (mm) Dimension L2 (mm) Dimensions B (mm) Dimensions A (mm) Dimension L1 (mm) Screw Diameter Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 378-8369 1.18 2.5 21 290 105 65 210 W5/16 120 1PC 1 B-1353 39460644 28.99 SGD
In stock
310 378-8377 1.57 4.0 26 356 130 81.5 250 W3/8 150 1PC 1 B-1354 39460653 38.99 SGD
In stock
100 378-8351 0.78 2.5 19 213 81 48 155 W1/4 90 1PC 1 B-1352 39460635 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Adjustment of strand line sag
5
From Japan
On 2017-11-09 16:56:02
There was a detachment and it was very convenient. Thank you very much.
This review is about item#39460644.
Wire tension
4
From Japan
On 2017-07-04 21:31:06
As for the rust which is easy to work with a detachment stick, it is freshly used and I do not know yet
This review is about item#39460644.

Related Products