Buy more than* S$200* and get FREE SHIPPING

Twisted S Hooks

5.00 (2)
Purpose
As hanger clasp to store products
2014 TRUSCO Published Page
1-1865
Working Load [kN]
0.15
Dimension r (mm)
21
Dimension W (mm)
54
Surface Processing
Anodized finish
Dimensions D (mm)
6
Dimension S (mm)
40
Material
Aluminum light alloy
...see all>
Product Options
ADD TO CART
Dimension L2 (mm) Dimension L1 (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Dimension L1 (mm) Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
188 200 24 LightYellow 389-4258 1PC 1 A-981 39460915 5.99 SGD
Shipped after 2018-06-27
288 300 32 Brown 389-4126 1PC 1 A-1044 39460881 7.99 SGD
In stock
388 400 39 Brown 389-4134 1PC 1 A-1045 39460897 9.99 SGD
In stock
488 500 47 Brown 389-4142 1PC 1 A-1046 39460906 10.99 SGD
In stock
188 200 24 Silver 389-4304 1PC 1 A-991 39460811 5.99 SGD
In stock
238 250 28 Silver 389-4312 1PC 1 A-992 39460827 7.99 SGD
In stock
288 300 32 LightYellow 389-4274 1PC 1 A-983 39460933 7.99 SGD
In stock
388 400 39 LightYellow 389-4282 1PC 1 A-984 39460942 9.99 SGD
Shipped after 2018-06-27
488 500 47 LightYellow 389-4291 1PC 1 A-985 39460951 10.99 SGD
In stock
188 200 24 Brown 389-4100 1PC 1 A-1042 39460863 5.99 SGD
In stock
288 300 32 Silver 389-4321 1PC 1 A-993 39460836 7.99 SGD
In stock
388 400 39 Silver 389-4339 1PC 1 A-994 39460845 9.99 SGD
Shipped after 2018-06-27
238 250 28 LightYellow 389-4266 1PC 1 A-982 39460924 7.99 SGD
Shipped after 2018-06-27
238 250 28 Brown 389-4118 1PC 1 A-1043 39460872 7.99 SGD
In stock
488 500 47 Silver 389-4347 1PC 1 A-995 39460854 11.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hang clothespin
5
From Japan
On 2018-03-07 18:59:01
It is very light and it is perfect for hanging a pole because there is no worry of getting rainy as it enters rain as it is an item with no cap etc on both sides.
This review is about item#39460845.
I am using it for receiving clothespins.
5
From Japan
On 2017-03-13 18:33:47
It is light and durable, it is easy to put on a pole and it is very handy to use.
This review is about item#39460836.

Related Products