Buy more than* S$200* and get FREE SHIPPING

Aluminum Sleeve Caulking Machine

3.20 (5)
...see all>
Product Options
ADD TO CART
Compatible Wire Size (phi mm) Weight (kg) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Wire Size (phi mm) Weight (kg) Overall Length (mm) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Crimp and possible cutting) 1.5 to 3.5 1.1 360 381-6478 - 1PC 1 CT3503C 39461116 139.99 SGD
In stock
(Magnet) 0.5 tip, base portion 10 3 650 381-6486 1-1818 1PC 1 CT6005C 39461125 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.20
5 Customer Reviews
The reviews are automatic translation.
For civil engineering suspension parts
1
From Japan
On 2017-08-26 19:18:40
The sleeve is 3 mm. Wire is also 3 mm. Caulking Machine Nail Engraved Numerals are not 3 simply according to sleeve display NANCHARA KAN CHALLA (It can not be described in detail because there is no spot at hand) 3 Nanchara has two places, the first place aluminum sleeve jumps out like a baked pleat, and in crimping too much? I thought that it was crimped. Another 3 Nanchala was able to celebrate beautifully in appearance, but this is also before! The impression that it was able to crimp tightly though the extra fold came out. Even if I look at the homepage, there is no detail, I am anxious. Although there is no complaint in the tool itself, at the head of the Niwa machinery Unintelligible. Although it is written as a wire diameter on the catalog because it is a professional specification The site is simple and 3 mm equal 3 display is appreciated.
This review is about item#39461125.
5 mm wire processing
1
From Japan
On 2017-05-02 10:40:45
I am using it for 5 mm stain wire processing. There is no problem with caulking, but the cut part was useless. The wire cutout will be opened. Also at the place where it cut it several times, the slide part broke and it became impossible to cut. I'm sorry.
This review is about item#39461125.
I used it for wire hook.
5
From Japan
On 2015-11-25 21:01:31
Working with both hands was serious, putting it on the floor, restrained with both hands and caulked, I understood well that I do not go like a young person. I think that it would be nice if a method of caulking with vice is possible.
This review is about item#39461125.
work
5
From Japan
On 2015-08-12 03:31:31
Make a trap You do a good job.
This review is about item#39461125.
Preventing falling of tools and equipment during elevation work Wire making
4
From Japan
On 2014-06-19 19:54:20
I also have the Arms eraser HSC - 600, but it is too big to move, so I tried purchasing it. Compact, convenient to carry when moving to the site. When caulking the sleeve, you need a lot of strength. In addition, arm cutting is easier to use for wire cutting. There is only HIT making, it is robust.
This review is about item#39461116.

Related Products