Buy more than* S$200* and get FREE SHIPPING

Coat Hook

4.44 (18)
Material
Zinc die-casting
Accessories
Cross hole Sara wood screw
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Hanging Load N (kgf) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Hanging Load N (kgf) Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 364-6122 49(5) 9.9 21 3.5 41 40 1PC 1 CHNL 39461161 2.15 SGD
Shipped after 2017-12-18
15 364-6131 29(3) 8.2 15 3 33 32 1PC 1 CHNS 39461152 1.13 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 1
1 star 1
Review Rating: 4.44
18 Customer Reviews
The reviews are automatic translation.
Bag in the room
1
From Japan
On 2017-10-19 00:57:58
If you look at Tokyu Hands you can buy it at less than half price. I bought it to make it more than 3000 yen in a monotail.
This review is about item#39461161.
Hang a pot
5
From Japan
On 2017-09-19 16:19:31
Even if you hang a thing with a good weight, you have enough feeling of security.
This review is about item#39461152.
Clothing pillar
4
From Japan
On 2017-04-22 22:58:28
The tip was rounded, there was enough gore in the hook part. There is a margin to put on several hooks on one hook, so it's user-friendly.
This review is about item#39461161.
For coat hanger production
5
From Japan
On 2017-04-02 08:51:58
I am satisfied that it is cheap and good. Because it looks good, I plan to purchase a coat hanger on the wall again.
This review is about item#39461152.
To a jacket or daypack
5
From Japan
On 2017-01-18 03:05:51
It is the second purchase with repeat. I got an appropriate screw and it was possible to install it immediately. The load resistance seems to be quite high, I use it with a daypack with luggage. I would like to unify the front door coat with this product soon.
This review is about item#39461152.
A hanger rack
5
From Japan
On 2016-12-18 10:04:01
Plating is also good, there is no problem. This time is the third time repeat.
This review is about item#39461152.
Hat rack
4
From Japan
On 2016-11-23 03:47:33
Plating is also good, I think it is a good item. It is the third iteration.
This review is about item#39461152.
Hat rack
5
From Japan
On 2016-10-26 03:38:55
I purchased it even before but I bought it again as it was good.
This review is about item#39461152.
As a hanger in the room, screw it to the wooden part of the wall.
5
From Japan
On 2016-10-21 18:35:38
There are many people who use nails or Heaton as a fulcrum of indoor wall surface, but this metal fitting is also beautiful even if it looks beautiful. The atmosphere of the room will also improve. Since it is a price near the half price of the home center, we will buy it a bit and I am looking forward to the next installation.
This review is about item#39461152.
To hang the tool on the wooden wall of the workplace and arrange it so that you can check it with your eyes at any time.
5
From Japan
On 2016-07-13 17:30:28
It is good that wood screws of Japan stopped are attached. The hook is quite sturdy and easy to handle as the corners are round. It seems that it is better to have a hole in front of the hole because the hole pointing to the wood screw is covered with the hook. Attention is necessary because you may go somewhere as you go if you try to put wood screws directly.
This review is about item#39461152.

Related Products