Buy more than* S$200* and get FREE SHIPPING

Steel Coat Hook

5.00 (1)
Purpose
For wall side installation
2014 TRUSCO Published Page
1-1880
Hanging Load (kg)
3
Hanging Load N (kgf)
39(4)
Dimensions p (mm)
18
Dimensions D (mm)
5
Dimensions A (mm)
32
Dimension d (mm)
3
Dimension H (mm)
32
Dimensions L (mm)
42
Weight (g)
15
Material
Steel
TRUSCO Part Number
364-6149
Accessories
Cross holes with wood screws Sara
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RCHN45 39461177 1.22 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Coat hook
5
From Japan
On 2014-10-06 17:24:51
Since the tavern for guests coat hook it was purchased because the amount of money cheaper size is also just good
This review is about item#39461177.

Related Products