Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions A (mm) Height (mm) Weight (kg) Width (mm) Purpose Material 2014 TRUSCO Published Page TRUSCO Part Number Dimensions L (inch) Compatible Rail Dimension K(mm) Dimensions B (mm) Dimensions D (mm) Withstand Load (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Height (mm) Weight (kg) Width (mm) Purpose Material 2014 TRUSCO Published Page TRUSCO Part Number Dimensions L (inch) Compatible Rail Dimension K(mm) Dimensions B (mm) Dimensions D (mm) Withstand Load (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 88 - 100 4 wheel door hanger for straight rail. Body door roller / steel 1-1936 356-5912 W1/2 No. 2 48 32.5 57 35 / Piece *[No return] You cannot return this product. For details, see FAQ. 1PC 1 #2 4WH-BN 39461186 88.99 SGD
In stock
50 110.5 - 130 4 wheel door hanger for straight rail. Body door roller / steel 1-1936 356-6048 W5/8 No. 3 57 36.2 66 75 / Piece   1PC 1 #3 4WH-BN 39461195 99.99 SGD
In stock
64 144 1.55 150 - The main body, door roller / steel - 356-6391 W5/8 No. 4 77 43.5 75 150 / Pieces   1PC 1 44WHBN 39461204 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Opening and closing of the sliding door of the factory
5
From Japan
On 2017-06-26 18:54:19
Due to the tire of the car sliding door of the factory being detached and damaged, we selected this product as a result of looking for a substitute item. As a result of changing from 2 non-flexible type of conventional products to 3 flexible type this time, The sliding door became lighter and dramatically improved. I think that I would like to increase this product when another sliding door is broken next time.
This review is about item#39461195.

Related Products