Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stainless Steel Wire Small Type

4.00 (5)
Weight (kg)
1
Material
Stainless steel (SUS304)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Count Working Load (kgf) Wire Diameter (phi mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Count Working Load (kgf) Wire Diameter (phi mm) Length (m) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 24 5 0.55 7 13 359-9680 1Roll 1 TSWS-055 39462123 4.99 SGD
In stock
- 30 0.5 0.3 15 8 359-9671 1Roll 1 TSWS-03 39462114 4.99 SGD
In stock
1-1902 16 43 1.6 15 237 359-9655 1Roll 1 TSWS-16 39462157 22.99 SGD
In stock
- 14 66 2 10 247 359-9663 1Roll 1 TSWS-20 39462166 22.99 SGD
In stock
- 18 25 1.2 30 267 359-9647 1Roll 1 TSWS-12 39462141 22.99 SGD
In stock
- 20 14 0.9 50 250 359-9639 1Roll 1 TSWS-09 39462132 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Used to cut when making dried potatoes Piano wire has been concerned about rusting so made it stainless steel
5
From Japan
On 2018-03-01 22:00:36
I used it like a gut in a crate, but I can cut it to reason I am having fun while trying to make things with various cut widths
This review is about item#39462114.
For creation of prototype
2
From Japan
On 2017-12-14 15:15:05
I wanted something of 0.25 mm or 0.2 mm, but because I do not have it, I compromised with this.
This review is about item#39462114.
Kelp ship
5
From Japan
On 2017-06-22 09:00:10
An anchor shackle of a kelp ship. Looseness, easy to process.
This review is about item#39462123.
Tanigawa intake port hose used when installing parts 365 days in the water, others are also used outdoors
5
From Japan
On 2017-04-25 15:26:57
The characteristic of stainless steel is sticky and it is wonderful because it does not rust
This review is about item#39462132.
I used it to reinforce the fence of the garden
3
From Japan
On 2016-03-10 20:40:57
Because it is made of stainless steel so it will not rust strongly It will be easier later
This review is about item#39462166.

Related Products