Buy more than* S$200* and get FREE SHIPPING

Uni Chromate Wide Angle

3.25 (4)
Surface Processing
Uniqlo over rhodium plated finish
Material
Steel
...see all>
Product Options
ADD TO CART
Dimension W (mm) Dimensions D (mm) Dimension H (mm) Hole Diameter (phi mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Number of Holes Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension W (mm) Dimensions D (mm) Dimension H (mm) Hole Diameter (phi mm) Weight (g) 2014 TRUSCO Published Page TRUSCO Part Number Number of Holes Plate Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 120 120 5 475 - - 10 4.5 1PC 1 TUWA-120 39462175 11.99 SGD
In stock
60 150 150 5 593 1-1887 381-8811 10 4.5 1PC 1 TUWA-150 39462184 14.99 SGD
In stock
60 90 90 5 260 1-1887 381-8799 6 3.2 1PC 1 TUWA-90 39462236 5.99 SGD
In stock
50 75 75 4.8 215 1-1887 381-8781 6 3.2 1PC 1 TUWA-75 39462227 3.99 SGD
In stock
60 180 180 5 725 1-1887 381-8829 10 4.5 1PC 1 TUWA-180 39462193 16.99 SGD
In stock
40 60 60 4.8 110 - 381-8772 6 3.2 1PC 1 TUWA-60 39462211 2.99 SGD
In stock
30 40 40 3.5 51 - 381-8764 6 3.2 1PC 1 TUWA-40 39462202 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
For attaching pillars
5
From Japan
On 2018-03-30 17:49:40
I was glad that I could arrive a little cheaper than my home center.
This review is about item#39462211.
Garage Warehouse Hangar Accessory Shelf etc. Easy as various corner stops
1
From Japan
On 2017-12-06 19:57:19
Although it is not bad as a product, it is too expensive for a product sold by Monotaro but it is a UNIQLO name with a cheap item with a UNIQLO name and you can comprehend it Comprehension Please make a corporate effort (please see the difference of the shop of the same production factory I think that it is a thing)
This review is about item#39462211.
Carpentry work
5
From Japan
On 2017-07-23 13:59:09
It was cheaper than the hardware store near the price. In addition, the delivery date was soon, I was very much in time for the construction period.
This review is about item#39462175.
Reinforcement of crates
2
From Japan
On 2015-04-13 18:10:36
It was convenient if the screw hole was so small that Φ4 would fit.
This review is about item#39462202.

Related Products