Buy more than* S$200* and get FREE SHIPPING

Uni Chromate Corner Stay

1.00 (1)
Plate Thickness (mm)
4.5
Dimension W (mm)
32
Surface Processing
Uniqlo over rhodium plated finish
Material
Steel
...see all>
Product Options
ADD TO CART
Number of Holes Dimensions D (mm) Dimension H (mm) Hole Diameter (phi mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Dimensions D (mm) Dimension H (mm) Hole Diameter (phi mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 120 120 4.1 250 381-8888 1-1887 1PC 1 TUWK-120 39462254 7.99 SGD
In stock
5.5 90 90 5.5 185 381-8861 1-1887 1PC 1 TUWK-90 39462342 7.99 SGD
In stock
5.0 60 60 5.0 117 381-8845 1-1887 1PC 1 TUWK-60 39462324 3.99 SGD
In stock
8 300 300 4.1 670 381-8934 1-1887 1PC 1 TUWK-300 39462306 18.99 SGD
In stock
5.5 180 180 5.5 380 381-8900 1-1887 1PC 1 TUWK-180 39462272 10.99 SGD
In stock
6 200 200 4.1 414 381-8918 1-1887 1PC 1 TUWK-200 39462281 11.99 SGD
In stock
5.5 100 100 5.5 210 381-8870 1-1887 1PC 1 TUWK-100 39462245 6.99 SGD
In stock
5.0 75 75 5.0 150 381-8853 1-1887 1PC 1 TUWK-75 39462333 4.99 SGD
In stock
6 250 250 4.1 553 381-8926 1-1887 1PC 1 TUWK-250 39462297 15.99 SGD
In stock
4 45 45 4.1 85 381-8837 - 1PC 1 TUWK45 39462315 2.99 SGD
In stock
6 150 150 4.1 316 381-8896 - 1PC 1 TUWK150 39462263 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Reinforcement of board
1
From Japan
On 2013-06-12 15:33:19
It was too rugged and excessive quality. These products should actually be purchased by looking at things. It is a failure.
This review is about item#39462315.

Related Products