Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wide Shelf Brackets

4.50 (2)
Purpose
Reinforcing, fall prevent, shelf bracket, brackets.
2014 TRUSCO Published Page
1-1887
Plate Thickness (mm)
4.5
Dimension W (mm)
32
Surface Processing
Uniqlo over rhodium plated finish
Hole Diameter (phi mm)
4.1
Material
Steel
...see all>
Product Options
ADD TO CART
Dimension H (mm) Weight (g) TRUSCO Part Number Number of Holes Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension H (mm) Weight (g) TRUSCO Part Number Number of Holes Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 230 381-8942 5 150 1PC 1 TUWT75X150 39462385 6.99 SGD
Shipped after 2018-06-25
150 495 381-8977 7 300 1PC 1 TUWT150X300 39462376 13.99 SGD
Shipped after 2018-06-25
100 314 381-8951 5 200 1PC 1 TUWT100X200 39462351 8.99 SGD
Shipped after 2018-06-25
125 394 381-8969 7 250 1PC 1 TUWT125X250 39462367 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pillar bearings
4
From Japan
On 2017-05-24 15:55:48
Sturdy and beautiful, the price is reasonable, but something a little cheaper was better.
This review is about item#39462351.
Fixing of the furnace
5
From Japan
On 2016-02-01 11:44:21
It was used to fix the tance to the wall of the room, the top of the tance was higher than the part of the wall of the wall and it was finally found by finding a suitable length and a metal fitting that can use dish screws from both sides. After attaching the metal fittings according to the height of the dresser, the dresser was fitted and the dressing was fixed from the upper surface of the metal fitting. It was difficult to adjust the subtle height of the metal fittings. I wish the screw hole was a little long hole.
This review is about item#39462385.

Related Products