Buy more than* S$200* and get FREE SHIPPING

Uni Chromate Corner Stay

4.41 (22)
Dimension W (mm)
16
Surface Processing
Uniqlo over rhodium plated finish
Material
Steel
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Number of Holes Plate Thickness (mm) Dimensions D (mm) Dimension H (mm) Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Number of Holes Plate Thickness (mm) Dimensions D (mm) Dimension H (mm) Hole Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1887 4 3 75 75 4.3 33 381-8721 1PC 1 TUTK75 39462464 2.99 SGD
In stock
1-1887 4 3 90 90 4.3 88 381-8730 1PC 1 TUTK90 39462473 2.99 SGD
In stock
1-1887 6 3 150 150 4.3 153 381-8756 1PC 1 TUTK150 39462403 4.99 SGD
In stock
1-1887 4 4.7 120 120 4.3 120 381-8748 1PC 1 TUTK120 39462394 3.99 SGD
In stock
- 4 3 45 45 4 30 381-8705 1PC 1 TUTK45 39462446 1.99 SGD
In stock
- 2 3 20 20 3 11 381-8675 1PC 1 TUTK20 39462412 0.99 SGD
In stock
- 4 3 30 30 4 18 381-8683 1PC 1 TUTK30 39462421 0.99 SGD
In stock
- 4 3 35 35 4 22 381-8691 1PC 1 TUTK35 39462437 1.99 SGD
In stock
- 4 3 60 60 4 41 381-8713 1PC 1 TUTK60 39462455 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.41
22 Customer Reviews
The reviews are automatic translation.
Used for falling prevention
3
From Japan
On 2018-02-09 09:34:31
I was glad that I could buy it cheaply. The product was not particularly problematic.
This review is about item#39462446.
Used for shelf support hardware
5
From Japan
On 2018-02-04 11:55:15
The position of the hole varies according to the manufacturer, and there is no compatibility and it is necessary to unify the manufacturer. This product has a handsome logo. Even if it mixes, it was saved because it was easy to find.
This review is about item#39462403.
For work
5
From Japan
On 2017-11-27 12:21:19
I was able to use it without any problem with quality, with confidence.
This review is about item#39462446.
Purchased as a motorcycle parts installation stay.
5
From Japan
On 2017-11-23 22:41:45
There are plenty of types of installation stars, we are satisfied that we can use just fit without after-processing. Searching for items with RED BOOK is rich in variety and it is easy to search and is saved.
This review is about item#39462412.
Used as a fall prevention metal fitting for steel shelves
4
From Japan
On 2017-10-13 17:29:49
Used for upper and lower parts as a fall prevention metal fitting for steel shelves Since there was a counterbore for countersunk screws in the L-shaped bracket, we used the drill screw of the countersunk head this time I think that it was good because it is cheap and strong.
This review is about item#39462403.
Bed rafters
1
From Japan
On 2017-08-27 18:04:08
There is a hole diameter of 4 mm, but it was not through unless it was a tap of 3.2 mm or less.
This review is about item#39462412.
Fixing furniture
5
From Japan
On 2017-05-07 15:03:59
Since I bought a lot, I purchased it at the nearby home center because it was unclear whether the quantity would be complete. It is a product without problem
This review is about item#39462446.
Installation of crates
5
From Japan
On 2017-04-22 22:54:50
There was only a special thickness, and the thickness of the metal fittings was considerable. I think that it is suitable for installing heavy items.
This review is about item#39462446.
Reinforcement of bolt attachment of monitor speaker.
5
From Japan
On 2017-04-09 16:17:49
I used it because I was concerned about the weight attached. I feel that vibration has a good effect.
This review is about item#39462446.
DIY
4
From Japan
On 2017-03-15 16:50:44
Although the thing itself is satisfactory with making it good, barcode stickers are affixed to the goods themselves and peeling off is a little irritating with trouble. Is there no alternative way? .
This review is about item#39462421.

Related Products