Buy more than* S$200* and get FREE SHIPPING

Steel Wire Small Type

3.50 (2)
Surface Processing
Hot-dip galvanized finish
Material
Steel (SWMGS-2)
...see all>
Product Options
ADD TO CART
Wire Diameter (phi mm) Length (m) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Count Working Load (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (phi mm) Length (m) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Count Working Load (kgf) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.70 70 212 359-9698 1-1902 22 4.00 1Roll 1 TYWS-07 39462507 8.99 SGD
In stock
0.90 40 200 359-9701 1-1902 20 7.00 1Roll 1 TYWS-09 39462516 7.99 SGD
In stock
1.6 15 237 359-9728 1-1902 16 21 1Roll 1 TYWS-16 39462534 7.99 SGD
In stock
1.20 25 222 359-9710 1-1902 - 13.00 1Roll 1 TYWS-12 39462525 7.99 SGD
In stock
0.3 20 11 359-9736 - 30 0.36 1Roll 1 TYWS-03 39462482 3.99 SGD
In stock
0.55 12 22 359-9744 - 24 3 1Roll 1 TYWS-055 39462491 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
For creation of prototype
2
From Japan
On 2017-12-14 15:13:28
It is used by passing it through Teflon tube or silicone tube with inner diameter of 0.5 mm. I would like if there is something thinner than 0.3 mm. (0.25 mm or 0.2 mm)
This review is about item#39462482.
repair
5
From Japan
On 2016-05-11 14:50:45
It is cheap to use.
This review is about item#39462516.

Related Products