Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Aluminum Sheet Plate

Purpose
To repair in the kitchen and the bathroom, etc.
2014 TRUSCO Published Page
1-1917
Mass (g/pack)
181
Length (m)
0.3
Weight (g)
181
Thickness (mm)
0.2
Width (mm)
300
Length (mm)
300
Material
Aluminum
TRUSCO Part Number
381-5170
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HA233T 39462543 10.89 SGD
In stock
ADD TO CART

Related Products