Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polycarbonate U-Channel

4.00 (5)
Purpose
Joint and presser of polycarbonate hollow sheet.
2014 TRUSCO Published Page
1-1915
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Depth (mm) Height (mm) Width (mm) Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Depth (mm) Height (mm) Width (mm) Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
910 8 24 24x910x8.0 45 - 389-3154 1PC 1 KTP-916K 39462561 3.99 SGD
In stock
- - - 22x910x6.1 39 Co-type 354-6471 1PC 1 KTP-910K 37102877 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For the inner window of hollow polyka
5
From Japan
On 2018-04-19 15:56:48
In the process of making a simple inner window with hollow polyca, it protected the left and right cuts and attached it as a pull hand. The color was also transparent so there was no discomfort, and it was softer than those of other companies I bought before and it was easy to install.
This review is about item#37102877.
Simple internal window creation
2
From Japan
On 2018-01-15 22:35:59
Although it may be cheap, product precision is low. Individual dimensions are blur.
This review is about item#37102877.
Hollow polycarbonate frame
5
From Japan
On 2016-05-17 22:13:44
It is transparent, so it is inconspicuous and the edge finishes cleanly The thickness after use for 4 mm hollow polyca will be about 6 mm light mall white glass door rail 5 on https://www.monotaro.com/p/4035/9225/ and light Mall White Glass Door Rail 5 Below https://www.monotaro.com/p/4035/9234/ was perfect for size and it was not suitable for rail use Fixed use was securely fitted, but individuals There may be a difference
This review is about item#37102877.
End face protection of polyca cardboard
4
From Japan
On 2015-12-28 19:55:22
Used on the end face of polycarbonate corrugated cardboard to prevent contamination of the inside with refuse. I purchased it several times, but slightly depending on the purchase lot, but the dimensions are different. The cross section size is different from the length direction. By comparison, you can see that the quality of manufacturing accuracy is not good. You should purchase the required quantity at once.
This review is about item#37102877.
Countermeasures against edge of polyca Pradan.
4
From Japan
On 2015-02-01 03:08:10
By installing this product, it is possible to prevent dust from entering the inside of Pradin. Although this product is 900 mm in length, I think that it is better if there is a thing with a length of 180 mm.
This review is about item#37102877.

Related Products