Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Brass Sheet Plate

Purpose
To repair in the kitchen and the bathroom, etc.
2014 TRUSCO Published Page
1-1917
Adhesive
Acrylic
Length (m)
0.3
Weight (g)
239
Thickness (mm)
0.1
Width (mm)
300
Material
Brass
TRUSCO Part Number
381-5251
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 HB130T 39462622 20.99 SGD
In stock
ADD TO CART

Related Products