NoteBuy more than* S$200* and get FREE SHIPPING

Copper Sheet Plate

Purpose
To repair in the kitchen and the bathroom, etc.
2014 TRUSCO Published Page
1-1917
Length (m)
0.3
Weight (g)
244
Thickness (mm)
0.1
Width (mm)
300
Material
Copper
TRUSCO Part Number
381-5269
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HC133T 39462631 23.61 SGD
Shipped after 2016-12-07

Related Products