Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Plastic Hook

2.00 (1)
Sponge Diameter (phi mm)
19.4
Dimensions A (mm)
15
...see all>
Product Options
ADD TO CART
Thickness (mm) Outer Diameter (phi mm) Height (mm) Color Material Mass (per box)(g) Length (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (mm) Outer Diameter (phi mm) Height (mm) Color Material Mass (per box)(g) Length (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Volts) 4.2 (Turtle seat) 19.3 (Sponge) 7 Bronze Polyacetal copolymer 22 24.75 381-3738 1 2038 1-1912 1Box(10PC) 1 10102283 39462762 2.99 SGD
Shipped after 2018-06-25
- - - - - 22 22.75 381-3746 - - 1box(10pc) 1 10102294 39462744 3.99 SGD
Shipped after 2018-06-26
- - - - - 23 25.75 381-3754 - - 1box(10pc) 1 10102295 39462787 5.99 SGD
Shipped after 2018-06-25
- - - - - 22 24.75 381-3711 - - 1box(10pc) 1 10102281 39462771 3.99 SGD
Shipped after 2018-06-26
- - - - - 23 25.75 381-3720 - - 1box(10pc) 1 10102282 39462796 3.99 SGD
Shipped after 2018-06-25
- - - - - 22 22.75 381-3703 - - 1box(10pc) 1 10102280 39462753 3.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Fixed corrugated board
2
From Japan
On 2015-12-19 08:20:02
The black sponge is harder than the exterior manufacturer. Even with the same length, the corrugated board is distorted so that it is distorted. It might be a good starting point. Even if it is a little expensive, may it be better for a manufacturer? I do not know the durability yet.
This review is about item#39462796.

Related Products