Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hydraulic Toe Jack

5.00 (3)
...see all>
Product Options
ADD TO CART
Maximum Lift (t) Unit Height (mm) Nail Length x Width W (mm) Lift (kN) Height (mm) Weight (kg) Stroke (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Lift (t) Unit Height (mm) Nail Length x Width W (mm) Lift (kN) Height (mm) Weight (kg) Stroke (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Claw portion / head 1.2 / 3.0 205 50x65 Claw portion / 12 head / 30 12 to 117 7.3 105 374-6305 1PC 1 TTJ1.2 39463733 459.99 SGD
In stock
Claw portion / head 5.0 / 5.0 290 57x75 Claw portion / 50 Head / 100 22 to 142 17.8 120 374-6330 1PC 1 TTJ-5 39463767 659.99 SGD
In stock
Claw portion / head 2.0 / 5.0 240 50x65 Claw portion / 20 Head / 50 16 to 129 12.3 113 374-6313 1PC 1 TTJ-2 39463742 579.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Machine relocation work
5
From Japan
On 2015-05-08 17:47:47
It is lightweight and easy to use.
This review is about item#39463733.
House height adjustment
5
From Japan
On 2014-06-25 21:00:17
Especially when used cheaply there is nothing. I think it's good.
This review is about item#39463733.
Adjusting containers
5
From Japan
On 2014-06-22 14:30:16
Even if it is cheap enough to use it.

Related Products