Buy more than* S$200* and get FREE SHIPPING

Rotating Dolly Handle

5.00 (1)
Caution
Use it to fix with associated pin surely.
Purpose
Using it as for turn of rotating dolly.
Handle
Speed ​​roller for operating handle
Weight (kg)
3
Overall Length (mm)
1000
Width (mm)
(Handle) 280
TRUSCO Part Number
391-4071
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D1000 39463821 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used during machine movement.
5
From Japan
On 2017-11-03 18:44:37
It is quite sturdy making. It is a trusted product which is also used in a company of good luck.
This review is about item#39463821.

Related Products