Buy more than* S$200* and get FREE SHIPPING

This blade for band saw

Overall Length (mm)
1430
Thickness (mm)
0.65
Width (mm)
13
...see all>
Product Options
ADD TO CART
Number of Threads TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Threads TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 370-9167 1set(10pc) 1 475303 39465063 269.99 SGD
Shipped after 2018-01-23
18 370-9175 1set(5pc) 1 475313 39465045 279.99 SGD
Shipped after 2018-01-22
24 370-9183 1set(5pc) 1 475314 39465054 369.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products