Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Collet

4.00 (1)
Collet Diameter (phimm)
6
Overall Length (mm)
38
Type
Collet
Compatible Models
MGS38A, MGS38A1, MSS-65AC, SGS-38SX, SGS38X2
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DLM600100A 39465221 34.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Polishing of places that can not be done with ordinary grinders
4
From Japan
On 2013-09-05 08:05:06
There is something that MGS 38A has the same model number and the specification is different, and this collet is corresponded only to recent models, there are things that can not be used for the old type of aluminum as a whole body. be careful. Originally I was not able to use it because it was old type, so it was originally evaluated as "dissatisfied", but the person who supported the negotiation to the manufacturer side worked hard and I am very grateful that it is possible to purchase expendable parts, so that based on that We will make this evaluation. Although acceptance was prompt, it was regrettable that we could not move until we asked for a situation confirmation from here without a moment, so the system improvement on that point and the 3 mm axis which seems to be equivalent to this product I would like to have a statement of attention to the description of the type of item.
This review is about item#39465221.

Related Products