Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stepless electronic disk grinder

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Grinding Wheel Dimensions (mm)
100
Rated Current (A)
7.2
No Load Rotation Speed (min-1[r.p.m])
5000-9500
Cord Length (m)
2.7
Power Consumption (W)
700
Power (V)
AC100V
Overall Length (mm)
287
TRUSCO Part Number
363-4701
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 MGV100BD 39465237 289.99 SGD
In stock
ADD TO CART