Buy more than* S$200* and get FREE SHIPPING

Blade Sharpening Grinder

4.00 (2)
Grip Diameter (phi mm)
57
Grinding Wheel Dimensions (mm)
100
Rated Current (A)
2.2
No Load Rotation Speed (min-1[r.p.m])
7000
Cord Length (m)
2
Power Consumption (W)
210
Power (V)
AC100V
Weight (g)
970
Dimension (mm)
(Length) 214 x 83 (height)
TRUSCO Part Number
336-9021
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CG11 39465474 113.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Blower internal cleaning
3
From Japan
On 2016-02-26 23:20:10
There is also a time that has been sold in the \ 3800 yen at the hardware store. I would appreciate it if a little cheap.
This review is about item#39465474.
kennma
5
From Japan
On 2015-05-14 13:30:07
More of and the city of the tool was cheap
This review is about item#39465474.

Related Products