Buy more than* S$200* and get FREE SHIPPING

Curved Surface Adapter

4.25 (4)
Insertion and Removal Methods
Hook-and-Loop fastener
Outer Diameter (phi mm)
125
TRUSCO Part Number
378-4151
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 2608601126 39465903 11.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
The base of a car
2
From Japan
On 2015-09-04 17:38:44
From the early stage, the adhesive strength of the white part on the back side quickly became useless. Even after putting on a putt, it falls poppingly.
This review is about item#39465903.
Shine Hedolite
5
From Japan
On 2015-07-09 23:28:23
It became easy to shine!
This review is about item#39465903.
Under paint preparation!
5
From Japan
On 2014-06-13 11:56:16
It's nice to use the polishing work cherishing the corner, but the high-priced feeling on the velcro stick to the sponge!
This review is about item#39465903.
Polishing of a slightly uneven FRP material
5
From Japan
On 2014-01-28 13:52:31
Price, workability, together are satisfactory without problems. I also want a soft version of Pad with the same product size.
This review is about item#39465903.

Related Products