Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

HD Pipe Jack

5.00 (1)
Caution
Legs cannot be folded., Legs cannot be folded.
Purpose
The cradle of pipe and shaped steel., The cradle of pipe and shaped steel.
2014 TRUSCO Published Page
2-0986
Compatible Pipe
6 to 900A
Head Shape
V
Pipe Size
(Stackable) 1 / 8-36
Maximum Loading Capacity (kg)
1135
Height (mm)
510 to 890
Weight (kg)
8.6
TRUSCO Part Number
376-0481
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 S780385 39466445 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cable processing
5
From Japan
On 2017-10-23 18:41:39
It is used as a bearing of drum winding cable, easy to adjust height, easy to use.
This review is about item#39466445.

Related Products