Buy more than* S$200* and get FREE SHIPPING

LED Headlight

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
2014 TRUSCO Published Page
2-2734
Lighting Time
:Upto25hoursaball/About,20hours2pitches/About,15hours3balls/About,flashing:40hours2pitches/About(lithiumbatteryisused)
Dimensions (Width W x Depth D x Height H) (mm)
45x52x40
Total Luminous Flux (Lm)
(2 balls) (1 ball) 10, 15, (3 balls) 20
Power
Lithium battery (CR2032 3Vx2 Pieces) sold separately
Weight (g)
39
Material (Body)
Plastic
TRUSCO Part Number
381-8535
Specification
Drip proof
Accessories
Head strap, clip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCL693CRN 39468335 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Night work
3
From Japan
On 2013-07-15 18:01:55
Improvement points, buttons are small, hard to push, light shielding red covers can be taken immediately, good points are bright, brightness can be adjusted!
This review is about item#39468335.

Related Products