Buy more than* S$200* and get FREE SHIPPING

LED Aluminum Flashlight

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Batteries cannot be replaced. Never stare at the LED.
2014 TRUSCO Published Page
2-2715
Lighting Time
: Up to 4 hours 1.5 hours (High), (Low)
Outside Diameter (phi) x Overall Length (mm)
34.5x154
Total Luminous Flux (Lm)
580
Power
Mouse operation surface maximum / 174x144x0.5
Weight (g)
164
Material (Body)
Aluminum
TRUSCO Part Number
384-1715
Specification
Drip proof
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TALC-2512L 39468396 189.90 SGD
Shipped after 2017-04-26
ADD TO CART

Related Products